Shop COVERKING

Seat Covers in Ballistic for 20102011 Ford Ranger, CSCATC04FD8435

  • Mfr # CSCATC04FD8435
  • Zoro # G5648989

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2010 To 2011 Ford Ranger
Family Code
FD8435
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCATC04FD8435
Zoro #
G5648989
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2010 To 2011 Ford Ranger
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
FD8435

Description

Seat Covers in Ballistic for 2010-2011 Ford Ranger - (F), 50/50 bucket, w/remov hdrst, w/o armrest, w/o lumbar, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews