Shop COVERKING

Seat Covers in Ballistic for 20102011 Nissan Xterra, CSCATC02NS7533

  • Mfr # CSCATC02NS7533

  • Zoro # G5623113


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2010 To 2011 Nissan Xterra
Family Code
NS7533
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC02NS7533
Zoro #
G5623113
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2010 To 2011 Nissan Xterra
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
NS7533

Description

Seat Covers in Ballistic for 2010-2011 Nissan Xterra - (F), 50/50 manual bucket, w/o turning knobs, w/manual lumbar, w/o folding pass seat, w/side airbag

Ratings & reviews