Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102011 Nissan Xterra, CSCMC1NS7532
Mfr # CSCMC1NS7532
Zoro # G5737283
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2010 To 2011 Nissan Xterra
Family Code
NS7532
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC1NS7532
- Zoro #
- G5737283
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Color
- Camo Multi-Cam Classic
- Seat Position
- Front
- For Use With
- For 2010 To 2011 Nissan Xterra
- Family Code
- NS7532
Description
Seat Covers in Ballistic for 2010-2011 Nissan Xterra - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/o folding pass seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.