Shop COVERKING

Seat Covers in Ballistic for 20102012 Dodge Nitro, CSCMC3DG9417

  • Mfr # CSCMC3DG9417

  • Zoro # G5852040


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2010 To 2012 Dodge Nitro
Family Code
DG9417
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3DG9417
Zoro #
G5852040
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Arid
For Use With
For 2010 To 2012 Dodge Nitro
Family Code
DG9417

Description

Seat Covers in Ballistic for 2010-2012 Dodge Nitro - (F), 50/50 bucket, w/adjustable headrest, w/o fold-flat pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews