Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102012 Ford Escape, CSCMC3FD8444
Mfr # CSCMC3FD8444
Zoro # G5856968
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2010 To 2012 Ford Escape
Family Code
FD8444
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3FD8444
- Zoro #
- G5856968
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- For Use With
- For 2010 To 2012 Ford Escape
- Color
- Ballistic Multi-cam Arid
- Family Code
- FD8444
Description
Seat Covers in Ballistic for 2010-2012 Ford Escape - (R), 60/40 split bench w/3 Removable headrests, w/center shoulder belt