Shop COVERKING

Seat Covers in Ballistic for 20102012 Hyundai Genesis, CSC1E4HI9261

  • Mfr # CSC1E4HI9261

  • Zoro # G4877010


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2010 To 2012 Hyundai Genesis Coupe
Family Code
HI9261
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1E4HI9261
Zoro #
G4877010
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Charcoal
For Use With
For 2010 To 2012 Hyundai Genesis Coupe
Family Code
HI9261

Description

Seat Covers in Ballistic for 2010-2012 Hyundai Genesis Coupe - (F), 50/50 bucket, w/remov hdrst, w/outer dr lumbar, w/pas backside release levr, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews