Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102012 Porsche Panamera, CSC1E5PR9290
Mfr # CSC1E5PR9290
Zoro # G4873249
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2010 To 2012 Porsche Panamera
Family Code
PR9290
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5PR9290
- Zoro #
- G4873249
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Cashmere
- For Use With
- For 2010 To 2012 Porsche Panamera
- Family Code
- PR9290
Description
Seat Covers in Ballistic for 2010-2012 Porsche Panamera - (R), Turbo S Model, Highback, 60/40 Split Back, 50/50 Bottom, w/built-in armrest