Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102012 Toyota Truck, CSC1E2TT9484
Mfr # CSC1E2TT9484
Zoro # G4671034
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2010 To 2012 Toyota Truck Tacoma
Family Code
TT9484
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2TT9484
- Zoro #
- G4671034
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2010 To 2012 Toyota Truck Tacoma
- Family Code
- TT9484
Description
Seat Covers in Ballistic for 2010-2012 Toyota Truck Tacoma - (F),Double Cab, 50/50 bucket, w/removable headrest, w/dr lumbar, w/fold-flat pass, w/side airbag