Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102013 Cadillac Escalade, CSC1E4CD7309
Mfr # CSC1E4CD7309
Zoro # G4828668
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2010 To 2013 Cadillac Escalade Base
Family Code
CD7309
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E4CD7309
- Zoro #
- G4828668
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Charcoal
- For Use With
- For 2010 To 2013 Cadillac Escalade Base
- Family Code
- CD7309
Description
Seat Covers in Ballistic for 2010-2013 Cadillac Escalade Base - (F), 50/50 bukt, w/side airbag, w/aftermarket hdrst dvd screen,CUT-OUT WILL NOT FIT ALL SCREEN SIZES
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov