Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102013 Chevrolet Truck, CSCMC2CH8791
- Mfr # CSCMC2CH8791
- Zoro # G5800073
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
For Use With
For 2010 To 2013 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH8791
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2CH8791
- Zoro #
- G5800073
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2010 To 2013 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH8791
Description
Seat Covers in Ballistic for 2010-2013 Chevrolet Truck Silverado 1500,2500(not HD) - (F), 50/50 bucket, w/o armrest, w/o builtin shoulder belt, w/side airbag