Shop COVERKING

Seat Covers in Ballistic for 20102013 GMC Yukon XL, CSCMC3GM8681

  • Mfr # CSCMC3GM8681

  • Zoro # G5863362


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2010 To 2013 GMC Yukon XL
Family Code
GM8681
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3GM8681
Zoro #
G5863362
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2010 To 2013 GMC Yukon XL
Color
Ballistic Multi-cam Arid
Family Code
GM8681

Description

Seat Covers in Ballistic for 2010-2013 GMC Yukon XL - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/lid, w/side airbag

Ratings & reviews