Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102013 Kia Soul F, CSCMC4KI7096
Mfr # CSCMC4KI7096
Zoro # G5896061
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2010 To 2013 Kia Soul
Family Code
KI7096
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC4KI7096
- Zoro #
- G5896061
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Color
- Ballistic Multi-cam Tropic
- Seat Position
- Front
- For Use With
- For 2010 To 2013 Kia Soul
- Family Code
- KI7096
Description
Seat Covers in Ballistic for 2010-2013 Kia Soul - (F), 50/50 bucket, w/removable headrest, w/side airbag, FLAP BETWEEN BACKREST & BOTTOM NEEDS LIFTED
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov