Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102013 MercedesBenz, CSCMC2MD9348
Mfr # CSCMC2MD9348
Zoro # G5755300
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2010 To 2013 Mercedes-Benz Sprinter
Family Code
MD9348
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2MD9348
- Zoro #
- G5755300
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2010 To 2013 Mercedes-Benz Sprinter
- Color
- Camo Multi-Cam Classic Black
- Family Code
- MD9348
Description
Seat Covers in Ballistic for 2010-2013 Mercedes-Benz Sprinter - (F), 50/50 bucket, w/removable headrest, w/1 armrest per seat, W/O SEAT AIR SUSPENSION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.