Shop COVERKING

Seat Covers in Ballistic for 20102013 Mitsubishi, CSCMC2MB9237

  • Mfr # CSCMC2MB9237

  • Zoro # G5745814


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2010 To 2013 Mitsubishi Outlander
Family Code
MB9237
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC2MB9237
Zoro #
G5745814
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Camo Multi-Cam Classic Black
For Use With
For 2010 To 2013 Mitsubishi Outlander
Family Code
MB9237

Description

Seat Covers in Ballistic for 2010-2013 Mitsubishi Outlander - (F), 50/50 bucket, w/removable headrest, w/side airbag, NOT FOR SPORT MODEL

Ratings & reviews