Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102014 Mazda 2 F, CSC1E1MA9359
- Mfr # CSC1E1MA9359
- Zoro # G4649973
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2010 To 2014 Mazda 2
Family Code
MA9359
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1MA9359
- Zoro #
- G4649973
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2010 To 2014 Mazda 2
- Family Code
- MA9359
Description
Seat Covers in Ballistic for 2010-2014 Mazda 2 - (F), 50/50 bkt, w/removable hdrst, w/side airbag, manual drvr & pass seat, no lumbar on seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov