Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102014 Mazda 2 R, CSC1E5MA9360
- Mfr # CSC1E5MA9360
- Zoro # G4790174
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2010 To 2014 Mazda 2
Family Code
MA9360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5MA9360
- Zoro #
- G4790174
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2010 To 2014 Mazda 2
- Color
- Cashmere
- Family Code
- MA9360
Description
Seat Covers in Ballistic for 2010-2014 Mazda 2 - (R), Split Bench, 60/40 backrest, solid bottom, w/2 removable headrests, w/o armrest