Shop COVERKING

Seat Covers in Ballistic for 20102015 GMC Savana, CSCATC02GM9683

  • Mfr # CSCATC02GM9683

  • Zoro # G5686868


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2010 To 2015 GMC Savana 1500/2500/3500
Family Code
GM9683
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02GM9683
Zoro #
G5686868
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Seat Position
Front
For Use With
For 2010 To 2015 GMC Savana 1500/2500/3500
Family Code
GM9683

Description

Seat Covers in Ballistic for 2010-2015 GMC Savana 1500/2500/3500 - (F), 50/50 bkt, w/blt-in hdrst, w/1 armrest per st, w/st-mnt sd airbag, Full Size, Also for Cutaway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.