Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102015 Hyundai Tucson, CSCMC1HI9434
Mfr # CSCMC1HI9434
Zoro # G5829744
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2010 To 2015 Hyundai Tucson
Family Code
HI9434
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC1HI9434
- Zoro #
- G5829744
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2010 To 2015 Hyundai Tucson
- Color
- Camo Multi-Cam Classic
- Family Code
- HI9434
Description
Seat Covers in Ballistic for 2010-2015 Hyundai Tucson - (R), 60/40 Split Back, Solid Bottom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov