Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102015 MINI Cooper, CSC1E1MN9248
Mfr # CSC1E1MN9248
Zoro # G7148431
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2010 To 2015 MINI Cooper
Family Code
MN9248
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1MN9248
- Zoro #
- G7148431
- UPC #
- -
- Country of Origin
- United States
- Style
- Ballistic
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2010 To 2015 MINI Cooper
- Family Code
- MN9248
Description
Seat Covers in Ballistic for 2010-2015 MINI Cooper - (R), RS9, 2-door Convertible, 50/50 Split Back, Solid Bottom, w/2 removable headrests