Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 2011-2020 Dodge Grand, CSC1E1-DG9480
Mfr # CSC1E1DG9480
Zoro # G4644592
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2020 Dodge Grand Caravan Ext. Wheelbase
Family Code
DG9480
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1DG9480
- Zoro #
- G4644592
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2011 To 2020 Dodge Grand Caravan Ext. Wheelbase
- Family Code
- DG9480
Description
Seat Covers in Ballistic for 2011-2020 Dodge Grand Caravan Ext. Wheelbase - (F), 50/50 bkt, w/adjust non-remv hdrst, w/1 armrest per seat, w/man dr, w/man pas, w/side airbag