Shop COVERKING

Seat Covers in Ballistic for 20112011 Ford Fiesta, CSCATC04FD9558

  • Mfr # CSCATC04FD9558
  • Zoro # G5641368

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2011 Ford Fiesta
Family Code
FD9558
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04FD9558
Zoro #
G5641368
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2011 Ford Fiesta
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
FD9558

Description

Seat Covers in Ballistic for 2011-2011 Ford Fiesta - (F), S Model, 5drs, 50/50 bucket, w/removable headrest, w/side airbag, w/driver armrest

Ratings & reviews