Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112011 Ford Truck F450, CSC1E1FD8439
Mfr # CSC1E1FD8439
Zoro # G4656300
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2011 Ford Truck F-450 (Super Duty)
Family Code
FD8439
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1FD8439
- Zoro #
- G4656300
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2011 To 2011 Ford Truck F-450 (Super Duty)
- Family Code
- FD8439
Description
Seat Covers in Ballistic for 2011-2011 Ford Truck F-450 (Super Duty) - (F),40/20/40,W/Remov Hdrst,W/O Builtin Belt, W/Bottm Console, W/Top Console&Cupholdr, W/Side Airbag