Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112011 Kia Optima R, CSCMC2KI9338
Mfr # CSCMC2KI9338
Zoro # G5803488
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2011 To 2011 Kia Optima
Family Code
KI9338
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2KI9338
- Zoro #
- G5803488
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2011 To 2011 Kia Optima
- Color
- Camo Multi-Cam Classic Black
- Family Code
- KI9338
Description
Seat Covers in Ballistic for 2011-2011 Kia Optima - (R), EX Model, Solid Bottom, 40/60 Split Back, w/2 remov hdrsts, w/built-in armrest, NOT FOR HYBRID
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov