Shop COVERKING

Seat Covers in Ballistic for 20112011 Mitsubishi Lancer, CSC1E2MB7800

  • Mfr # CSC1E2MB7800

  • Zoro # G4677090


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2011 Mitsubishi Lancer
Family Code
MB7800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1E2MB7800
Zoro #
G4677090
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Light Gray
For Use With
For 2011 To 2011 Mitsubishi Lancer
Family Code
MB7800

Description

Seat Covers in Ballistic for 2011-2011 Mitsubishi Lancer - (F), DE model ONLY, 50/50 bucket, W/REMOVABLE HEADREST, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews