Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112011 Mitsubishi Lancer, CSCMC2MB7805
Mfr # CSCMC2MB7805
Zoro # G5743802
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2011 To 2011 Mitsubishi Lancer
Family Code
MB7805
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2MB7805
- Zoro #
- G5743802
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2011 To 2011 Mitsubishi Lancer
- Color
- Camo Multi-Cam Classic Black
- Family Code
- MB7805
Description
Seat Covers in Ballistic for 2011-2011 Mitsubishi Lancer - (R), SEDAN, 60/40 back, solid bottm, w/3 remov hdrsts, w/armrst, w/cupholder, REMOVE BOTTM TO INSTAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov