Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112012 Ford Fusion, CSC1E5FD9583
Mfr # CSC1E5FD9583
Zoro # G4806959
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2012 Ford Fusion
Family Code
FD9583
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5FD9583
- Zoro #
- G4806959
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2011 To 2012 Ford Fusion
- Color
- Cashmere
- Family Code
- FD9583
Description
Seat Covers in Ballistic for 2011-2012 Ford Fusion - (F), Sport Model, 50/50 bucket, w/removable hdrst, w/side airbag, w/fold-flat (90 degree) pass seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.