Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112012 Ford Fusion, CSCMC2FD9636
- Mfr # CSCMC2FD9636
- Zoro # G5749341
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2012 Ford Fusion
Family Code
FD9636
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2FD9636
- Zoro #
- G5749341
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2011 To 2012 Ford Fusion
- Family Code
- FD9636
Description
Seat Covers in Ballistic for 2011-2012 Ford Fusion - (F), Hybrid Model, 50/50 bucket, w/remov headrest, w/side airbag, w/fold-flat (90 degree) pass seat