Shop COVERKING

Seat Covers in Ballistic for 20112012 GMC Canyon F, CSCMC4GM9435

  • Mfr # CSCMC4GM9435

  • Zoro # G5893499


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2011 To 2012 GMC Canyon
Family Code
GM9435
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC4GM9435
Zoro #
G5893499
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2011 To 2012 GMC Canyon
Color
Ballistic Multi-cam Tropic
Family Code
GM9435

Description

Seat Covers in Ballistic for 2011-2012 GMC Canyon - (F), 50/50 manual highback bkt, w/o armrest, w/o driver outer bkrst lever, w/o pas outer bkrst lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews