Shop COVERKING

Seat Covers in Ballistic for 20112012 Jeep Wrangler, CSCMC1JP7254

  • Mfr # CSCMC1JP7254

  • Zoro # G5739639


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2012 Jeep Wrangler
Family Code
JP7254
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC1JP7254
Zoro #
G5739639
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Camo Multi-Cam Classic
For Use With
For 2011 To 2012 Jeep Wrangler
Family Code
JP7254

Description

Seat Covers in Ballistic for 2011-2012 Jeep Wrangler - (F), NON-US RHD 4-Door, 50/50 bucket, w/remov hdrst, w/height-adj dr seat, w/o seat-mount side airbg

Ratings & reviews