Shop COVERKING

Seat Covers in Ballistic for 20112012 Toyota Highlander, CSCMC3TT7770

  • Mfr # CSCMC3TT7770

  • Zoro # G5850379


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2011 To 2012 Toyota Highlander
Family Code
TT7770
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3TT7770
Zoro #
G5850379
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Rear
Color
Ballistic Multi-cam Arid
For Use With
For 2011 To 2012 Toyota Highlander
Family Code
TT7770

Description

Seat Covers in Ballistic for 2011-2012 Toyota Highlander - (R), THIRD ROW, solid bench, w/2 non-removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews