Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112013 BMW X5 F, CSCATC02BM9339
Mfr # CSCATC02BM9339
Zoro # G5572564
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2013 BMW X5
Family Code
BM9339
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02BM9339
- Zoro #
- G5572564
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2011 To 2013 BMW X5
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- BM9339
Description
Seat Covers in Ballistic for 2011-2013 BMW X5 - (F), 50/50, w/adj non-remov hdrst, w/side airbag, ONLY FOR SEATS THAT DO NOT HAVE ADJ THIGH SUPPORT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov