Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112013 Cadillac Escalade, CSCMC3CD9255
Mfr # CSCMC3CD9255
Zoro # G5793834
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Middle
For Use With
For 2011 To 2013 Cadillac Escalade ESV
Family Code
CD9255
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3CD9255
- Zoro #
- G5793834
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Middle
- Color
- Ballistic Multi-cam Arid
- For Use With
- For 2011 To 2013 Cadillac Escalade ESV
- Family Code
- CD9255
Description
Seat Covers in Ballistic for 2011-2013 Cadillac Escalade ESV - (M), Second Row, 50/50 bucket, w/non-removable non-adjustable headrest, w/1 armrest per seat