Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112013 Kia Soul R, CSC1E2KI9374
- Mfr # CSC1E2KI9374
- Zoro # G4716053
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2011 To 2013 Kia Soul
Family Code
KI9374
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E2KI9374
- Zoro #
- G4716053
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2011 To 2013 Kia Soul
- Color
- Light Gray
- Family Code
- KI9374
Description
Seat Covers in Ballistic for 2011-2013 Kia Soul - (R), 60/40 split backrest, solid bottom, w/3 removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov