Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112013 Nissan Murano, CSCMC2NS9406
- Mfr # CSCMC2NS9406
- Zoro # G5743793
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2011 To 2013 Nissan Murano
Family Code
NS9406
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2NS9406
- Zoro #
- G5743793
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2011 To 2013 Nissan Murano
- Family Code
- NS9406
Description
Seat Covers in Ballistic for 2011-2013 Nissan Murano - (R) 60/40 w/ 3 removable headrests, w/ armrest in 60-section