Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112014 Cadillac CTS, CSCATC02CD7518
Mfr # CSCATC02CD7518
Zoro # G5601011
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2014 Cadillac CTS
Family Code
CD7518
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02CD7518
- Zoro #
- G5601011
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- For Use With
- For 2011 To 2014 Cadillac CTS
- Family Code
- CD7518
Description
Seat Covers in Ballistic for 2011-2014 Cadillac CTS - (F), WAGON, 50/50 bucket, w/removable headrest, w/side airbag,FOR CTS-V, NOT FOR OPTIONAL RECARO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov