Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112014 GMC Yukon XL, CSCATC02GM9513
- Mfr # CSCATC02GM9513
- Zoro # G5672594
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2011 To 2014 GMC Yukon XL
Family Code
GM9513
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02GM9513
- Zoro #
- G5672594
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2011 To 2014 GMC Yukon XL
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- GM9513
Description
Seat Covers in Ballistic for 2011-2014 GMC Yukon XL - (R), Third Row, 50/50 individual seats, w/cupholders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov