Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112014 Kia Sedona M, CSC1E1KI9488
Mfr # CSC1E1KI9488
Zoro # G4717298
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Middle
For Use With
For 2011 To 2014 Kia Sedona
Family Code
KI9488
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1KI9488
- Zoro #
- G4717298
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Middle
- Color
- Black
- For Use With
- For 2011 To 2014 Kia Sedona
- Family Code
- KI9488
Description
Seat Covers in Ballistic for 2011-2014 Kia Sedona - (M), Second Row, 50/50 bucket, w/remov hdrst, w/2 armrest per seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov