Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112014 Volkswagen Jetta, CSC1E1VW9306
Mfr # CSC1E1VW9306
Zoro # G4738033
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2014 Volkswagen Jetta / GLI
Family Code
VW9306
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1VW9306
- Zoro #
- G4738033
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2011 To 2014 Volkswagen Jetta / GLI
- Family Code
- VW9306
Description
Seat Covers in Ballistic for 2011-2014 Volkswagen Jetta / GLI - (F), TDI SEDAN, 50/50 bkt, w/adj (non-remov) headrest, w/o lumbar c/o, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov