Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112016 Ford Truck F250, CSC1E1FD8463
Mfr # CSC1E1FD8463
Zoro # G4659782
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2011 To 2016 Ford Truck F-250, 350 (Super Duty)
Family Code
FD8463
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1FD8463
- Zoro #
- G4659782
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2011 To 2016 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD8463
Description
Seat Covers in Ballistic for 2011-2016 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, 60/40, 60-section on dr. side, w/o console, w/3 remov hdrst