Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112016 Kia Sportage, CSC1E4KI9328
Mfr # CSC1E4KI9328
Zoro # G4843392
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2016 Kia Sportage
Family Code
KI9328
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E4KI9328
- Zoro #
- G4843392
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Charcoal
- For Use With
- For 2011 To 2016 Kia Sportage
- Family Code
- KI9328
Description
Seat Covers in Ballistic for 2011-2016 Kia Sportage - (F), 50/50 bucket, w/removable headrest, w/side airbag