Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20112017 BMW X3 F, CSCMC2BM9320
Mfr # CSCMC2BM9320
Zoro # G5743209
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2017 BMW X3
Family Code
BM9320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2BM9320
- Zoro #
- G5743209
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2011 To 2017 BMW X3
- Family Code
- BM9320
Description
Seat Covers in Ballistic for 2011-2017 BMW X3 - (F), F25, 50/50 bkt, w/adj non-remov hdrst, w/side airbag, w/pwr dr & pass st, not for sport seats