Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122012 BMW 3Series, CSC1E2BM9297
Mfr # CSC1E2BM9297
Zoro # G4684888
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2012 BMW 3-Series
Family Code
BM9297
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2BM9297
- Zoro #
- G4684888
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2012 To 2012 BMW 3-Series
- Family Code
- BM9297
Description
Seat Covers in Ballistic for 2012-2012 BMW 3-Series - (F), E91 OLD BODY, WAGON, 50/50 Bucket, w/o adjustable thigh support under your knees, w/side airbag