Shop COVERKING

Seat Covers in Ballistic for 20122012 Ford Fusion, CSCATC02FD10055

  • Mfr # CSCATC02FD10055
  • Zoro # G5561504

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2012 To 2012 Ford Fusion
Family Code
FD10055
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCATC02FD10055
Zoro #
G5561504
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
A-TACS FG (FOLIAGE/GREEN) Solid
For Use With
For 2012 To 2012 Ford Fusion
Family Code
FD10055

Description

Seat Covers in Ballistic for 2012-2012 Ford Fusion - (R), 60/40 Split Bench, Solid Bottom, w/3 remov C-Claim hdrst, w/built-in 60 armrest (60 on dr side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.