Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122012 Ram Truck 2500, CSCATC02RM0008
- Mfr # CSCATC02RM0008
- Zoro # G5681782
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2012 Ram Truck 2500, 3500
Family Code
RM0008
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02RM0008
- Zoro #
- G5681782
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2012 To 2012 Ram Truck 2500, 3500
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- RM0008
Description
Seat Covers in Ballistic for 2012-2012 Ram Truck 2500, 3500 - 4th Gen, (F), 40/20/40, w/btm console, w/top console, w/o backrest knob, w/seat-mount side airbag