Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122012 Ram Truck 2500, CSCMC2RM0009
Mfr # CSCMC2RM0009
Zoro # G5808324
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2012 Ram Truck 2500, 3500
Family Code
RM0009
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2RM0009
- Zoro #
- G5808324
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2012 To 2012 Ram Truck 2500, 3500
- Family Code
- RM0009
Description
Seat Covers in Ballistic for 2012-2012 Ram Truck 2500, 3500 - 4th Gen, (F), 40/20/40, w/o btm console, w/top console, w/o backrest knob, w/seat-mount side airbag