Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122012 Toyota Prius v, CSC1E4TT9554
Mfr # CSC1E4TT9554
Zoro # G4798942
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2012 To 2012 Toyota Prius v
Family Code
TT9554
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E4TT9554
- Zoro #
- G4798942
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Charcoal
- For Use With
- For 2012 To 2012 Toyota Prius v
- Family Code
- TT9554
Description
Seat Covers in Ballistic for 2012-2012 Toyota Prius v - (R), v Two Model, 40/60 split bench, w/3 removable headrests, w/built-in 60 armrest