Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122013 Dodge Charger, CSC1E5DG9483
- Mfr # CSC1E5DG9483
- Zoro # G4788302
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2013 Dodge Charger
Family Code
DG9483
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5DG9483
- Zoro #
- G4788302
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2012 To 2013 Dodge Charger
- Color
- Cashmere
- Family Code
- DG9483
Description
Seat Covers in Ballistic for 2012-2013 Dodge Charger - (F), SXT, 50/50 base bucket, w/remov hdrst, w/side airbag, UNSURE IF BASE? PLEASE SEND PHOTO FIRST