Seat Covers in Ballistic for 20122013 Kia Optima R, CSC1E4KI9405

  • Mfr # CSC1E4KI9405

  • Zoro # G4858059


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2012 To 2013 Kia Optima
Family Code
KI9405
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1E4KI9405
Zoro #
G4858059
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Charcoal
Seat Position
Rear
For Use With
For 2012 To 2013 Kia Optima
Family Code
KI9405

Description

Seat Covers in Ballistic for 2012-2013 Kia Optima - (R), LX Model, 60/40 back, solid btm, w/2 remv hdrst, w/armrst, Use 12mm to remv btm, NOT FOR HYBRID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.