Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20122013 Toyota Yaris, CSC1E1TT9671
Mfr # CSC1E1TT9671
Zoro # G4680660
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2012 To 2013 Toyota Yaris
Family Code
TT9671
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1TT9671
- Zoro #
- G4680660
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2012 To 2013 Toyota Yaris
- Family Code
- TT9671
Description
Seat Covers in Ballistic for 2012-2013 Toyota Yaris - (R), SEDAN, 60/40 Split, Solid Bottom, w/2 removable headrests, w/o built-in armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov