Shop COVERKING

Seat Covers in Ballistic for 20122014 Ford Focus F, CSCMC2FD9543

  • Mfr # CSCMC2FD9543

  • Zoro # G5747390


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2014 Ford Focus
Family Code
FD9543
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC2FD9543
Zoro #
G5747390
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Camo Multi-Cam Classic Black
For Use With
For 2012 To 2014 Ford Focus
Family Code
FD9543

Description

Seat Covers in Ballistic for 2012-2014 Ford Focus - (F), SEDAN, 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews